Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 10.9mm
Mfr # 0573401
Zoro # G810406280
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 10.7
- Decimal Equivalent 0.421259842519685
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0573401
- Zoro # G810406280
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 10.7 |
Shank Dia. | 12 |
Overall Length | 104 |
Flute Length | 47 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.421259842519685 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #38 (C70171)
- M.A. FORD Countersink, 6 Flutes, 1/4" dia., 90 deg. (78025003)
- WILTON Spatter Resist C-Clamp, 2", Reg., 3500 lb. (H402CS)
- BON TOOL Bon 11-884 Ezc Line, Nylon No.18 Braided, 1000 Foot Neon Pink (11-884)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- DRILL AMERICA 3/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/8)
- Nachi Drill Bits