Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 10.0mm
Mfr # 0573315
Zoro # G410405812
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 9.8
- Decimal Equivalent 0.385826771653543
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0573315
- Zoro # G410405812
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 9.8 |
Shank Dia. | 10 |
Overall Length | 93 |
Flute Length | 43 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.385826771653543 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 5 (DHS5000CT)
- BON TOOL Bon 84-213 Yard Prep Rake, 24", 72" Aluminum Handle (84-213)
- DRILL AMERICA 1/4" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/4)
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (81955D2B103100)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- DRILL AMERICA 11/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/32)
- Nachi Stub Drills