Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.99mm
Mfr # 0717090
Zoro # G310406612
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.97
- Decimal Equivalent 0.0381889763779528
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0717090
- Zoro # G310406612
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.97 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 5.5 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0381889763779528 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Round File, Ergo, 6", Second, 46 TPI (1-230-06-2-2)
- SUPERIOR PARTS Aftermarket Ribbon Spring for Hitachi NR83A5 Framing Nailer (SP 878-422)
- CP Collet, For Use With CP9105Q-B, CP9106Q-B, CP9107, CP9108Q-B, CP9110Q-B, CP9111Q-B, CP9112Q-B, CP755 (2050484293)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6342)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- DRILL AMERICA #13 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13)
- Nachi Drill Bits