Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.94mm
Mfr # 0717054
Zoro # G410406635
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.92
- Decimal Equivalent 0.0362204724409449
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0717054
- Zoro # G410406635
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.92 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 5.5 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0362204724409449 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 1 3/4 in L (54TL72)
- UNIVERSAL TOOL Air Rivet Tool - 600 Rpm, UT8942-#10-24 (UT8942-#10-24)
- GREENFIELD THREADING 47PC Plug Hand Taps and Round Adjustable Dies Set 21 Sizes 1/4-20 To 1-14 UNC UNF & UNS & 1/8-27NPT (423005)
- MAKITA Straight Guide (193073-1)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- DRILL AMERICA 3/4" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/4)
- Nachi Drill Bits