Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.92mm
Mfr # 0717031
Zoro # G810406440
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.9
- Decimal Equivalent 0.0354330708661417
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0717031
- Zoro # G810406440
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.9 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 5.5 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0354330708661417 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 118 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7324M)
- SARGE KNIVES Sarge Knives Sk-914Kit Drop Pt Kit With 3-3/4" SS Blade (SK-914KIT)
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- 2 X 4 BASICS 2x4basics 90194 Bracket Sawhorse, 2000 lb Load Capacity, Structural Resin (90194)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- MASTERCUT TOOL #9 .1960x3/4x.1960x2-1/2 2FL 118° 4 Facet Point Stub Drill (603-116)
- Nachi Drill Bits