Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.87mm
Mfr # 0716998
Zoro # G410406406
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.85
- Decimal Equivalent 0.0334645669291339
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0716998
- Zoro # G410406406
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.85 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 5 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0334645669291339 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Ratchet 1/4 Drive Handle (MT6223309)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (242003)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- WESTWARD Insulated Slotted Screwdriver 1/4 in Round (1YXK3)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- DRILL AMERICA 5/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/32)
- Nachi Drill Bits