Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.85mm
Mfr # 0716677
Zoro # G710406588
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.83
- Decimal Equivalent 0.0326771653543307
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0716677
- Zoro # G710406588
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.83 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 5 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0326771653543307 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Steering Wheel Puller (1MZR1)
- WESTWARD 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (45J232)
- HHIP 1/8 X 3 in. Precision Parallel Set & 1-2-3 Matched Pair Block Set (9999-0031)
- X-ACTO Bulk Pack Blade, X-Acto Knives, #2, PK100 (X602)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/16)
- Nachi Stub Drills