Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.79mm
Mfr # 0716930
Zoro # G710406342
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.77
- Decimal Equivalent 0.0303149606299213
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0716930
- Zoro # G710406342
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.77 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 4.5 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0303149606299213 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Bottoming Tap (DWT60867)
- PROTO Dead Blow Hammer, 48 oz., 14-1/4" (J57-533-TT)
- KWIKSET 0.18 in. D Metal Lock Top Pins 100 pk (81858-001)
- CLE-LINE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23462)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- Nachi Drill Bits