Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.77mm
Mfr # 0716917
Zoro # G310406339
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.75
- Decimal Equivalent 0.0295275590551181
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0716917
- Zoro # G310406339
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.75 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 4.5 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0295275590551181 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 118 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 5/16 6 Point 32mm Magnet 3/8 Sq. Drive (13400AG-5/16)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Socket (SHD12110)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 23/64 (C70022)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D181)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- CHAMPION CUTTING TOOL CHAMPION BRUTE PLATINUM S&D DRILL (XL12-1)
- Nachi Drill Bits