Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.75mm
Mfr # 0716654
Zoro # G110406188
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.73
- Decimal Equivalent 0.028740157480315
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0716654
- Zoro # G110406188
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.73 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 4.5 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.028740157480315 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- BLAIR Cutter, 3/4", 3 pcs. (11132-3)
- CLEVELAND Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14521)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #55 (C23159)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- OSG Fs-Gds 3.3Mm Drill Bit (8575330)
- Nachi Stub Drills