Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.70mm
Mfr # 0716648
Zoro # G410406192
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.68
- Decimal Equivalent 0.0267716535433071
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0716648
- Zoro # G410406192
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.68 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 3.5 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0267716535433071 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X50)
- TEKTON Roll Pin Punch Set, 8-Piece (1/16-1/4 in.) (PNC93001)
- CHICAGO PNEUMATIC 2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm (CP9373-3H)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- Nachi Drill Bits