Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.65mm
Mfr # 0716631
Zoro # G510406238
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.63
- Decimal Equivalent 0.0248031496062992
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0716631
- Zoro # G510406238
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.63 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 3.5 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0248031496062992 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 118 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Tool Apron, Tool Apron, Gray, Cotton, 16 Pockets (13690)
- URREA Long straight drift pin punch 1/2" X 1/4" X 8" (48-1/2 X 1/4)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- Nachi Stub Drills