Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.63mm
Mfr # 0716808
Zoro # G810406488
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.61
- Decimal Equivalent 0.0240157480314961
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0716808
- Zoro # G810406488
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.61 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 3.5 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0240157480314961 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 9/64" Drill Bit (48-89-2206)
- KIPP Adjustable Handle, Size: 1 1/4-20X15, Entirely Stainless Steel, Electropolished (K0124.1A2X15)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3024)
- BAHCO Bahco Pull Saw, Double Edged, Fine and Rip Cut (PC-9-9/17-PS)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- EAGLE TAPTEK CUTTING TOOLS 5/64 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-005-I)
- Nachi Drill Bits