Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.53mm
Mfr # 0716728
Zoro # G510406368
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.51
- Decimal Equivalent 0.0200787401574803
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0716728
- Zoro # G510406368
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.51 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 3 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0200787401574803 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (40311)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- LENOX 1224860A Arbor (1772950)
- GS TOOLING 20.0mm Diameter x 20mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (101889)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- Nachi Stub Drills