Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.52mm
Mfr # 0716711
Zoro # G710406304
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.5
- Decimal Equivalent 0.0196850393700787
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0716711
- Zoro # G710406304
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.5 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 3 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0196850393700787 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 31 mm Size, Deep Socket, Black Phosphate (49-66-6406)
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.10587X20)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- DIABLO Driver Bit Range Of Phillips Bits, PK25 (DPH2R1P25)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- EAGLE TAPTEK CUTTING TOOLS 11/64 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT, 12PK (S400-011-I)
- Nachi Stub Drills