Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 0.51mm
Mfr # 0716705
Zoro # G510406344
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 10
- Decimal Equivalent 0.3937
- Material HSCO
- Finish AG (TiAlN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0716705
- Zoro # G510406344
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 10 |
Shank Dia. | 10 |
Overall Length | 340 |
Flute Length | 235 |
Details
Item | 20XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Decimal Equivalent | 0.3937 |
Material | HSCO |
Finish | AG (TiAlN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Drill Bit Point Angle | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Micro Vickers Hardness Tester w/Video Cam, Adapter and Measurement Software (900-391D)
- SUPERIOR ELECTRIC 5/8-11 Inch Thread Quick Change 1.75 Inch O.D Disc Flange Locking Nut (LN5811MT)
- WRIGHT TOOL Bit Sockets 3/8" Dr Hex Bit Met Impact S (32B-06MM)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- Nachi Stub Drills