Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - Q
Mfr # 1464665
Zoro # G810404996
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.332
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1464665
- Zoro # G810404996
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.25 |
Flute Length | 3.4375 |
Size-Diameter | Q |
Shank size | 0.375 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.332 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 27/64 (44227)
- KLEIN TOOLS Folding Insulation Cutter (31733)
- DRILL AMERICA 27/64" Solid Carbide Drill Bit (DMOD27/64)
- NACHI Jobber Length HSS Drill - #44 (0545252)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in (1010196)
- NACHI SG-ESR Jobber Length Drill - 4.9mm (0722112)
- NACHI SG-ESR Jobber Length Drill - 5.3mm (0722158)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 11/64 (54053)
- Nachi Drill Bits