Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - O
Mfr # 1464659
Zoro # G310404922
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1464659
- Zoro # G310404922
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5 |
Flute Length | 3.1875 |
Size-Diameter | O |
Shank size | 0.375 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.316 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9663)
- DIABLO Freud 3/8 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-124)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/2x1/2x13/16x4-1/8 (C33672)
- RECIPRO TOOLS Recip Sanding Pad (RCT-SDP-10)
- NACHI SG-ESR Jobber Length Drill - 24.5mm (0723154)
- NACHI Jobber Length HSS TiN Coated Drill - 29/64in (1086594)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- NACHI Jobber Length HSS TiN Coated Drill - 1/2in (1086622)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 (228805)
- Nachi Drill Bits