Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 9.9mm
Mfr # 0722616
Zoro # G510404791
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.381889763779528
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0722616
- Zoro # G510404791
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 137 |
Flute Length | 87 |
Size-Diameter | 9.7 |
Shank size | 10 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.381889763779528 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Small Customizable Hole Saw Case (49-56-1006)
- DRILL AMERICA 11/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1211/32)
- IRWIN 7 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82595)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- NACHI Jobber Length HSS TiN Coated Drill - 8.9mm (0168010)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-R (C23336)
- Nachi Drill Bits