Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 9.5mm
Mfr # 0722571
Zoro # G910404414
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.366141732283465
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722571
- Zoro # G910404414
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 131 |
Flute Length | 81 |
Size-Diameter | 9.3 |
Shank size | 10 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.366141732283465 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4521)
- EXCEL BLADES Mitre Box Set K5 Handle and Saw Blade (55666IND)
- PERFORMANCE TOOL Hex Key Set Sae/Met 30Pc (W80288)
- DEWALT FLEXVOLT Power Station, 120VAC, 20.0V, 4 Ports (DCB1800B)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.2mm (0046904)
- NACHI Aqua REVO Drill Regular - 2.8mm (0771928)
- NACHI AG Power Long Parabolic Drill - 1.4mm (0640830)
- NACHI SG-ESR Jobber Length Drill - 24.5mm (0723154)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- CENTURY DRILL & TOOL drill bit 5/32 H/D Drl 135Blk (24210)
- Nachi Drill Bits