Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 9.3mm
Mfr # 0722559
Zoro # G510404425
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.358267716535433
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722559
- Zoro # G510404425
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 131 |
Flute Length | 81 |
Size-Diameter | 9.1 |
Shank size | 10 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.358267716535433 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- WESTWARD 1 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (21WM17)
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI Jobber Length HSS TiN Coated Drill - 1/2in (1086622)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #9 (1021544)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 9/32 (C72018)
- Nachi Jobber Length Drill Bits