Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 9.1mm
Mfr # 0722536
Zoro # G510404326
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.350393700787402
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722536
- Zoro # G510404326
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 131 |
Flute Length | 81 |
Size-Diameter | 8.9 |
Shank size | 10 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.350393700787402 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 3 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER TOOLS PHV1312N TAPE RULE 3/4 X 12 HI VIZ ORANGE (PHV1312)
- HYDE Scraper, Stiff, 3", Carbon Steel (12072)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M8x1.25 (415813)
- NACHI Jobber Length HSS TiN Coated Drill - 31/64in (1086616)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641660)
- NACHI Jobber Length HSS TiN Coated Drill - 6.4mm (0164548)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in (1010196)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 1.95mm (C62812)
- Nachi Jobber Length Drill Bits