Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 8.8mm
Mfr # 0722507
Zoro # G610404356
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.338582677165354
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722507
- Zoro # G610404356
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 131 |
Flute Length | 81 |
Size-Diameter | 8.6 |
Shank size | 10 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.338582677165354 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- KEO Countersink Set, 5 PC, 1 FL, 120 Deg, Cobalt (50052)
- WILLIAMS Williams Single Ratchet Box Wrench, 2-1/8" (RB-68)
- ESTWING Pouch, 9-Pocket Full Leather Framer's Pouch, Leather (94750)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641006)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #34 (1060211)
- NACHI SG-ESR Jobber Length Drill - 4.3mm (0722055)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- OSG Jobber Drill Bit, 13.20mm, Carbide (8663320)
- Nachi Jobber Length Drill Bits