Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 7.9mm
Mfr # 0722410
Zoro # G410404594
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.303149606299213
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0722410
- Zoro # G410404594
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 119 |
Flute Length | 75 |
Size-Diameter | 7.7 |
Shank size | 8 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.303149606299213 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Micro Duct Cable Slit/Ring Tool, 5mm-10mm (MS-326)
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (5WR)
- DEWALT 10 mm - 1.5 Tap & Letter R Drill Bit (DWA1424)
- BON TOOL Bon 13-104 Featheredge, Mag 8 Foot (13-104)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #33 (1020474)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- NACHI Jobber Length HSS TiN Coated Drill - 31/64in (1086616)
- NACHI Aqua REVO Drill Regular - Q (1548649)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.00mm (45319)
- Nachi Jobber Length Drill Bits