Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 7.6mm
Mfr # 0722382
Zoro # G410404686
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.291338582677165
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722382
- Zoro # G410404686
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 113 |
Flute Length | 69 |
Size-Diameter | 7.4 |
Shank size | 8 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.291338582677165 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6" Machine Vise with Swivel Base (4CPE9)
- WESTWARD #60 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP6)
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5024H)
- HHIP #7/A 9/32-5/16" High Speed Steel Adjustable Blade Reamer (2006-0072)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- NACHI Aqua EX Flat Bottom Jobber - 1/4 (1489284)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 6.30mm (0004763)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- OSG #16 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP245-1772)
- Nachi Jobber Length Drill Bits