Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 7.0mm
Mfr # 0722324
Zoro # G210404640
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.267716535433071
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0722324
- Zoro # G210404640
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 113 |
Flute Length | 69 |
Size-Diameter | 6.8 |
Shank size | 8 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.267716535433071 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #9 HSS Spiral Flute Taper Pin Reamer (DWRRTPS9)
- WILLIAMS Williams Combo Ratchet Wrench, 7mm, Hi-Polish (1207MNRC)
- KO-KEN Socket 12mm 12 Point 80mm Thin walled 3/8 Sq. Drive (13306M-12)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709L)
- NACHI Aqua REVO Drill Regular - 6.7mm (0774549)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- NACHI Jobber Length HSS TiN Coated Drill - 8.8mm (0167341)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/32 (1053946)
- NACHI SG-ESR Jobber Length Drill - 9.1mm (0722536)
- NACHI AG Power Long Parabolic Drill - 2.0mm (0640899)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #36 (0011372)
- Nachi Drill Bits