Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 5.9mm
Mfr # 0722215
Zoro # G410404709
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.224409448818898
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0722215
- Zoro # G410404709
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 99 |
Flute Length | 57 |
Size-Diameter | 5.7 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.224409448818898 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4" Diamond Premium Wet Core Bit (48-17-3012)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CDF406)
- KLEIN TOOLS Lo-Flex Fish Rod Set, 12-Foot (56312)
- DRILL AMERICA 1/4"-20 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1420LH)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI SG-ESR Jobber Length Drill - 7.1mm (0722330)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- NACHI DLC Carbide Jobber Drill - 11.6mm (0626295)
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm (0156932)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 5/16x18IN (C20485)
- Nachi Jobber Length Drill Bits