Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 5.4mm
Mfr # 0722164
Zoro # G210404435
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.204724409448819
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722164
- Zoro # G210404435
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 94 |
Flute Length | 52 |
Size-Diameter | 5.2 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.204724409448819 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Straightedge, Sq/Rnd, 2x72 in, Mag (CC422L)
- BIG HORN Band Saw Replacement Tire for 14 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14335)
- CRESCENT 5/16" u-GUARD™ Covered Magnetic Nutsetter (CAUGN2DHX20)
- KIPP Cam lever, aluminum, 5/16-18 internal thread, 96 mm long. (K0005.25011A3)
- NACHI SG-ESR Jobber Length Drill - 5.2mm (0722141)
- NACHI Jobber Length HSS TiN Coated Drill - 2.5mm (0158179)
- NACHI Jobber Length HSS Drill - #41 (0545281)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5/32in (1060350)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 13/64", PK10 (228810)
- Nachi Jobber Length Drill Bits