Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 5.3mm
Mfr # 0722158
Zoro # G910404391
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.200787401574803
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722158
- Zoro # G910404391
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 94 |
Flute Length | 52 |
Size-Diameter | 5.1 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.200787401574803 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- K-TOOL INTERNATIONAL Hammer, Solid Brass, 27 oz. (KTI-71782)
- WESTWARD Nut Driver Set, 2 Pieces, SAE, Hollow (10J250)
- BON TOOL Bon 72-655 Brick Trowel Forged 12" Philadelphia Leather Handle (72-655)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 29/64in (1005406)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #34 (1060211)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.3mm (0046818)
- NACHI Jobber Length HSS TiN Coated Drill - 2.5mm (0158179)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- Nachi Jobber Length Drill Bits