Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 5.2mm
Mfr # 0722141
Zoro # G710404478
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.196850393700787
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0722141
- Zoro # G710404478
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 94 |
Flute Length | 52 |
Size-Diameter | 5 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.196850393700787 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 9 Pieces, Locking, 2 and 3 Jaws (1182)
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 17 pc. (M-51)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- BOSCH SPADE BIT SET 3 PC (DSB5003)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #47 (1060080)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- NACHI AG Power Long Parabolic Drill - 3.0mm (0642054)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #10 (1021515)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #35 (44105)
- Nachi Jobber Length Drill Bits