Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 5.0mm
Mfr # 0722129
Zoro # G610404493
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.188976377952756
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722129
- Zoro # G610404493
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 94 |
Flute Length | 52 |
Size-Diameter | 4.8 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.188976377952756 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD23024)
- DASCO PRO Guarded Brick Chisel, 4" Tip x 7" L (G437)
- ILC Replacement for Makita Bl1860b Battery (BL1860B)
- BONDHUS 6 Piece Metric Long Handle Hex Key Set, 00010 (00010)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.2mm (0046801)
- NACHI Jobber Length HSS TiN Coated Drill - 7/16in (1086588)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.8mm (0047465)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 6.75mm (0140713)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641006)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3.30mm (45263)
- Nachi Drill Bits