Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 4.8mm
Mfr # 0722106
Zoro # G510404388
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.181102362204724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0722106
- Zoro # G510404388
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 89 |
Flute Length | 47 |
Size-Diameter | 4.6 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.181102362204724 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Tap Set (DWT60754)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364549)
- INSIZE Thread Plug Gage, Thread Size 1/8"-28 (4645-1C28)
- RIDGID O-Ring, 73027 (73027)
- NACHI SG-ESR Jobber Length Drill - Q (1464665)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641006)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI DLC Carbide Jobber Drill - 11.6mm (0626295)
- NACHI Jobber Length HSS Drill - #44 (0545252)
- CENTURY DRILL & TOOL 11/64" Jobber Length Drill Bit (88211)
- Nachi Jobber Length Drill Bits