Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 4.6mm
Mfr # 0722084
Zoro # G810404385
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.173228346456693
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722084
- Zoro # G810404385
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 89 |
Flute Length | 47 |
Size-Diameter | 4.4 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.173228346456693 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent X6 3/8 in. drive Metric and SAE 12 Point Socket and Ratchet Set 25 pc (CX6PT25)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (GH011A-600-1)
- DRILL AMERICA 1/2" NPT HSS 4 Flute Pipe Tap (T/A64008)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN59)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 11/64in (1060417)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI Jobber Length HSS TiN Coated Drill - 13/32in (1086565)
- NACHI SG-ESR Jobber Length Drill - Q (1464665)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #11 (95002610)
- Nachi Jobber Length Drill Bits