Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 4.4mm
Mfr # 0722061
Zoro # G910404520
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.165354330708661
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722061
- Zoro # G910404520
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 85 |
Flute Length | 43 |
Size-Diameter | 4.2 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.165354330708661 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Nipple Chuck, 3/4 (00185)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-33P-2BES)
- ALLSTAR Tire Durometer Hardness Tester (ALL44034)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- NACHI AG Power Long Parabolic Drill - 2.0mm (0640899)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 7/32in (1060590)
- ZORO SELECT 13/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-104062)
- Nachi Drill Bits