Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 4.3mm
Mfr # 0722055
Zoro # G510404548
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.161417322834646
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722055
- Zoro # G510404548
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 85 |
Flute Length | 43 |
Size-Diameter | 4.1 |
Shank size | 6 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.161417322834646 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Seame, 8"x5" 1/2"R, 3/4"D (CF023PF)
- DIAMOND VISIONS Round 3 Times LED Magnifying Glass (08-1219)
- DEWALT Cordless CombInation Kit, Li-Ion, 20 V (DCK299P2)
- VERMONT GAGE Pin Gage, Minus, 0.3750 In, Black (911237500)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 5.00mm (0004602)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #18 (1060400)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- NACHI Jobber Length HSS TiN Coated Drill - 31/64in (1086616)
- CENTURY DRILL & TOOL Century Drill - Black Oxide Drill Bit - 135Deg - 1/16 x 1-7/8" - 2 Pack (24204)
- Nachi Drill Bits