Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - #43
Mfr # 1464212
Zoro # G510404999
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.089
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1464212
- Zoro # G510404999
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.5 |
Flute Length | 1.25 |
Size-Diameter | #43 |
Shank size | 0.125 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.089 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Clincher, 1/4 In (HT-176)
- OEMTOOLS 1-1/8" Jumbo Combination Wrench (22103)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2821-20, 48-11-1850)
- BETA Flare Nut Open Ring Wrench, 12x14mm (000940012)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641660)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- OSG 2.50mm HSS 130 Deg. Jobber Length Drill Bit (62525)
- Nachi Jobber Length Drill Bits