Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - #42
Mfr # 1464229
Zoro # G010405014
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.0935
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1464229
- Zoro # G010405014
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.5 |
Flute Length | 1.25 |
Size-Diameter | #42 |
Shank size | 0.125 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.0935 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1 X 12" Shank S-SCLCR16-3 Indexable Boring Bar With Insert (1001-0030)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.44"L, GP Phenolic (3025BA)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13301)
- RIDGID Pawl, Holding 368/378 (35500)
- NACHI SG-ESR Jobber Length Drill - 24.5mm (0723154)
- NACHI SG-ESR Jobber Length Drill - 4.7mm (0722090)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI Jobber Length HSS TiN Coated Drill - 1/16in (1047548)
- NACHI Jobber Length HSS TiN Coated Drill - 8.9mm (0168010)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 3/64in (0011148)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #33 (44103)
- Nachi Drill Bits