Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 4.0mm
Mfr # 0722026
Zoro # G010404550
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.149606299212598
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0722026
- Zoro # G010404550
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 75 |
Flute Length | 43 |
Size-Diameter | 3.8 |
Shank size | 4 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.149606299212598 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 3 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-760)
- GEDORE 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (227 24)
- LINCOLN LUBRICATION 12V/20V Lithium-Ion AC Battery Charger (1870)
- TUNGALOY Turning Indexable Insert, VBMT 221, PK10 (6777789)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- NACHI SG-ESR Jobber Length Drill - 6.3mm (0722250)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- NACHI Aqua REVO Drill Regular - 6.7mm (0774549)
- NACHI Jobber Length HSS TiN Coated Drill - #6in (1002998)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- DRILL AMERICA 7/16" Tin Coated Jobber Length Drill Bit (DWDTN7/16)
- Nachi Jobber Length Drill Bits