Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - #38
Mfr # 1464264
Zoro # G210405036
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.1015
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1464264
- Zoro # G210405036
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.875 |
Flute Length | 1.4375 |
Size-Diameter | #38 |
Shank size | 0.125 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.1015 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Mini (1/32 Inch to 5/32 Inch) Keyless Drill Chuck with 1/4 Inch Quick-Change Hex Shank Adapter (J018)
- LINK HANDLES HAMMER HANDLE ENGINEERS 14IN (65746)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (236040)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5/32in (1060350)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 4.0mm (0046985)
- NACHI Jobber Length HSS TiN Coated Drill - 1.4mm (0157086)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- WALTER SURFACE TECHNOLOGIES 11/32" 118 Deg. Jobber Length Drill Bit (01A022)
- Nachi Drill Bits