Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - #36
Mfr # 1464287
Zoro # G410405027
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.1065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1464287
- Zoro # G410405027
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.875 |
Flute Length | 1.4375 |
Size-Diameter | #36 |
Shank size | 0.125 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.1065 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 22mm (42 22)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- DRILL AMERICA 15/16"-20 HSS Plug Hand Tap (DWTST15/16-20P)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in (1010196)
- NACHI DLC Carbide Jobber Drill - 11.6mm (0626295)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #33 (1020474)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 25/64 (49725)
- Nachi Drill Bits