Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 30.5mm
Mfr # 0723270
Zoro # G410404921
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 1.16141732283465
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0723270
- Zoro # G410404921
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 248 |
Flute Length | 175 |
Size-Diameter | 29.5 |
Shank size | 32 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 1.16141732283465 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Connector Insertion Tool Kit, 3 Pc (KA-260)
- GARANT Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202725 4)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 2" Cutting D (63134143042)
- VAUGHAN Chipping Hammer, Welders, Vertical, 15 oz. (WCCS)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 9/64in (1060292)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- NACHI SG-ESR Jobber Length Drill - 3/8in (1464911)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI Aqua REVO Drill Regular - 15.3mm (0773491)
- NACHI Jobber Length HSS TiN Coated Drill - 2.5mm (0158179)
- BOSCH SDS-plus(R) Speed Clean(TM) Dust Extraction Bit 1/2 In. x 9 In. (HCD2081)
- Nachi Jobber Length Drill Bits