Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 28.0mm
Mfr # 0723228
Zoro # G310405141
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 1.06299212598425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0723228
- Zoro # G310405141
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 245 |
Flute Length | 170 |
Size-Diameter | 27 |
Shank size | 32 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 1.06299212598425 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 12mm (80661)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #36 (0011372)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- NACHI Jobber Length HSS TiN Coated Drill - 3.7mm (0161503)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 11.25mm (0145074)
- CJT KOOLCARB 39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506094)
- Nachi Drill Bits