Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 27.0mm
Mfr # 0723205
Zoro # G210405166
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 1.02362204724409
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0723205
- Zoro # G210405166
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 241 |
Flute Length | 165 |
Size-Diameter | 26 |
Shank size | 32 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 1.02362204724409 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC Yellow Ring HSSE-V3 Spiral Flute Taps (123374)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/8" (54PP18)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51959D2B134065)
- NACHI Jobber Length HSS TiN Coated Drill - #48in (1001131)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- NACHI Jobber Length HSS TiN Coated Drill - 1/16in (1047548)
- NACHI Jobber Length HSS TiN Coated Drill - 1.4mm (0157086)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/4in (1060635)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- DRILL AMERICA W Cobalt Jobber Length Drill Bit (DWDCOW)
- Nachi Jobber Length Drill Bits