Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 2.6mm
Mfr # 0721880
Zoro # G910404650
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.094488188976378
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0721880
- Zoro # G910404650
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 61 |
Flute Length | 30 |
Size-Diameter | 2.4 |
Shank size | 3 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.094488188976378 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC $IMPACT WR 1/2" 950 FT LBS (CP7748)
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- MILWAUKEE TOOL 10-1/4" Circular Saw (6470-21)
- KLEIN TOOLS 8 7/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (12098-INS)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/4in (1060635)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/8in (0011446)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5.50mm (46471)
- Nachi Drill Bits