Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 25/64in
Mfr # 1464928
Zoro # G410403979
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.390625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1464928
- Zoro # G410403979
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.125 |
Flute Length | 3.75 |
Size-Diameter | 0.390625 |
Shank size | 0.390625 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.390625 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNL4)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size (W-662)
- OSG Corner Radius Carbide End Mills (VGM6-0074)
- STARRETT Comparator w/Granite Base, 8 x 12 x 2 In (653G)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 1/4in (1010196)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- NACHI Jobber Length HSS TiN Coated Drill - 3.7mm (0161503)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/8 (44408)
- Nachi Jobber Length Drill Bits