Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 24.5mm
Mfr # 0723154
Zoro # G910405091
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.925196850393701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0723154
- Zoro # G910405091
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 223 |
Flute Length | 155 |
Size-Diameter | 23.5 |
Shank size | 25 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.925196850393701 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4 Sheet Palm Grip Sander Kit (DWE6411K)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-230400)
- WARNER 2 in. Progrip Flex Pty Knife (90110)
- WM BARR WM Barr GKPS300 Klean-Strip Premium Stripper 1 gal (GKPS300)
- NACHI SG-ESR Jobber Length Drill - 7.1mm (0722330)
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm (0156932)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 7/32in (1060590)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 8.8mm (0047465)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 3/64in (0011148)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #45 (C22662)
- Nachi Drill Bits