Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 23/32in
Mfr # 1465071
Zoro # G210404008
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.703125
- Drill Bit Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1465071
- Zoro # G210404008
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4.75 |
Flute Length | 3 |
Size-Diameter | 0.703125 |
Shank size | 0.703125 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.703125 |
Drill Bit Finish | BRIGHT FINISH |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0914WBF25)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- MAKITA DIE FOR JN1601 (MPA-15051)
- DEWALT 7/16" x 16" x 18" SDS+ Hammer Bit (DW5436)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- NACHI Jobber Length HSS TiN Coated Drill - 23/64in (1086536)
- NACHI SG-ESR Jobber Length Drill - Q (1464665)
- NACHI SG-ESR Jobber Length Drill - 9.1mm (0722536)
- CENTURY DRILL & TOOL #30 Jobber Length Drill Bit (11430)
- Nachi Drill Bits