Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 21.5mm
Mfr # 0723097
Zoro # G910405237
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.807086614173228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0723097
- Zoro # G910405237
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 214 |
Flute Length | 140 |
Size-Diameter | 20.5 |
Shank size | 25 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.807086614173228 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Replacement, Torque Multiplier (6212R)
- PALMGREN Arbor press, 1 Ton (9661101)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader (39185)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- NACHI Jobber Length HSS TiN Coated Drill - 8.8mm (0167341)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/4in (1060635)
- NACHI Jobber Length HSS Drill - #40 (0545298)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.2mm (0046801)
- CENTURY DRILL & TOOL 31/64" Cobalt 135 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (26231)
- Nachi Drill Bits