Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 1/8in
Mfr # 1464751
Zoro # G010404840
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Drill Bit Finish SG (TiN+TiCN)
- Decimal Equivalent 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1464751
- Zoro # G010404840
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2.625 |
Flute Length | 1.375 |
Size-Diameter | 0.125 |
Shank size | 0.125 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Drill Bit Finish | SG (TiN+TiCN) |
Decimal Equivalent | 0.125 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Cutter, Tile (10-900)
- TOLSEN Two Way Mallet PVC Heads, Grip Pro Fiberglass Handle (25042)
- SIMONDS Round Handle Needle File, 5-1/2inL (83497500)
- DEWALT 8PC. BREAKAWAY(TM) RECIPROCATING SAW BLADE SET W/CASE (DWABK48SETCS)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI Jobber Length HSS TiN Coated Drill - 23/64in (1086536)
- NACHI Jobber Length HSS TiN Coated Drill - 5.1mm (0162539)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- DRILL AMERICA 5/32" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP5/32)
- Nachi Jobber Length Drill Bits