Shop All Jobber Length Drill Bits
Nachi
SG-ESR Jobber Length Drill - 17.0mm
Mfr # 0723000
Zoro # G510404968
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material POWDERED HSCO
- Decimal Equivalent 0.62992125984252
- Drill Bit Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0723000
- Zoro # G510404968
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 185 |
Flute Length | 120 |
Size-Diameter | 16 |
Shank size | 20 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | POWDERED HSCO |
Decimal Equivalent | 0.62992125984252 |
Drill Bit Finish | SG (TiN+TiCN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON TRADESMAN XC VISE (28842)
- BIG HORN Dovetail Marker (14350)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 4 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94326-124W)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 11.25mm (0145074)
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm (0156932)
- NACHI SG-ESR Jobber Length Drill - 7.1mm (0722330)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 11/64in (1060417)
- MELIN TOOL CO 2.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 25 mm (HDR-2.5MM)
- Nachi Drill Bits